TB DAVIES 3 TREAD BRIDGING STEP


Bridging Step

References
tb davies:3020-300
rubix:2591375
ean:8028406102687
brand logo
brand logo
Technical specifications
Platform height0.7 m
Number of levels3
Weight33.5 kg
See all Specifications

Product details : TB DAVIES 3 TREAD BRIDGING STEP


The Industrial Bridging Step utilises extra-large 150mm deep steps with handrails on both sides of the platform for maximum safety. Ideal for use in factories and distribution centres for safe access over machines and conveyor systems.

Strengths

•Supplied with double handrail for safety
Large 150mm deep steps
Comfortable climbing angle
Durable slip and wear resistant platform
Can be used free-standing or secured to the floor
Robust aluminium die-cast hinges

Technical specifications


Attributes
Platform height0.7 m
Number of levels3
Weight33.5 kg
Typebridging step
Maximum working height2.3 m
Show UNSPSC/ECL@SS
£ 982.60 excl. VAT
/ Each
£ 1,179.12 incl. VAT
  • Usually arrives within 14 working days