CLIMB-IT AHSL02BL SPRING LOAD STEPS - 2 TREAD 1440 X 600 X 640 BLUE
Spring Load Steps
See technical informationReferences
Climb-It:AHSL02BL
Rubix:261A3455

Product details : CLIMB-IT AHSL02BL SPRING LOAD STEPS - 2 TREAD 1440 X 600 X 640 BLUE
2 people needed to offload
Manufactured from durable painted strong tubular steel with 4 x 50mm spring loaded castors
These steps easily glide across floors & engage or disengage depending on whether or not weight is applied
Punched steel treads (200D x 550Wmm) & platforms (400D x 550Wmm) ensure secure grip
Kick board to support the users safety
Box section base gives extra strength & stability
Manufactured from durable painted strong tubular steel with 4 x 50mm spring loaded castors
These steps easily glide across floors & engage or disengage depending on whether or not weight is applied
Punched steel treads (200D x 550Wmm) & platforms (400D x 550Wmm) ensure secure grip
Kick board to support the users safety
Box section base gives extra strength & stability
H x W x D = 1440 x 600 x 640
no. of treads =
Load Capacity = 150kg
Platform Height = 500mm
Technical specifications
Attributes
| Platform height | 500 m |
|---|---|
| Number of rungs | 2 |
| Type | safety steps |
Show UNSPSC/ECL@SS
£ 707.05 excl. VAT
/ Each
£ 848.46 incl. VAT
- Delivery usually within ( 26 ) days
