References
Activate:FOODGRADE SLATGLIDE 500ML
Rubix:223A4950
Manufacturer :3024

Product details : ACTIVATE 3024 FOODCARE SLATGLIDE 500ML
Foodcare Slatglide is a specially developed food grade oil to provide lasting lubrication on slat conveyors. Food safe oil lubrication is a more effective and price conscious solution compared to water lubrication. With this system there is no need to have wet floors on production lines from water lubrication. By creating a dryer environment there is also a safety benefit, as slips and other incidents in the production area are greatly reduced. This food grade oil provides excellent lubrication on light to medium load chains and conveyors. Furthermore Foodcare Slatglide allows product rationalisation. The temperature range of this food safe oil is -40 to 180 degrees C and the product is NSF H1 registered.
Technical specifications
Attributes
| Volume | 500 ml |
|---|---|
| Packaging | 500 ml spray bottle |
| Min. temperature | -40 °C |
| Max. temperature | 180 °C |
Show UNSPSC/ECL@SS
£ 31.60 excl. VAT
/ Each
£ 37.92 incl. VAT
- Usually arrives within 14 working days
