References
Rocol:PENETRATING SPRAY 300ml
Rubix:162171
Manufacturer :14021
EAN:5024747140213

Documents
Product details : ROCOL 14021 PENETRATING SPRAY 300ML
Extreme performance, molybdenum disulphide reinforced penetrating spray
PENETRATING Spray is a powerful release agent for corroded threaded fasteners and other seized components. Reinforced with molybdenum disulphide to aid disassembly of components.
Strengths
Provides efficient loosening of fasteners when seized due to rust, scale, dirt or grime.
Powerful jet application for fasting-acting penetration, even after prolonged periods of seizure.
Contains molybdenum disulphide to aid dismantling.
Imparts a light residual film for short term corrosion protection.
Applications
PENETRATING Spray is a powerful release agent for corroded threaded fasteners and other seized components.
Technical specifications
Attributes
| Volume | 300 ml |
|---|---|
| Packaging | aerosol |
| Pack quantity | aerosol |
| Max. temperature | 50 °C |
| Flash Point | maggiore di 75 °c |
Show UNSPSC/ECL@SS
£ 30.65 excl. VAT
/ Each
£ 36.78 incl. VAT
- In stock: Next day delivery