TYGRIS R224X400ML BRIGHT ZINC GALV SPRAY 400ML (SINGLE)

TYGRIS Bright Zinc Galv Spray

See technical informationSee documents

References

Tygris:BRIGHT ZINC GALV SPRAY 400ML (SINGLE)
Rubix:80324960
Manufacturer :R224 / 400ML
brand logo

Technical specifications

Documents

Product details : TYGRIS R224X400ML BRIGHT ZINC GALV SPRAY 400ML (SINGLE)


TYGRIS Bright Zinc Galve Spray is a quick drying, high performance zinc-rich bright protective coating used for the cosmeticfinishing and protection of previously galvanised surfaces.
Formulated with a high purity powdered zinc metal (99%) and enriched with aluminium flake, TYGRIS Bright Zinc GalveSpray offers excellent adhesion and can be applied to both freshly cut metal or welded joints - helping prevent both oxidisation and corrosion.

Strengths

• Dried film contains in excess of 60% zinc by weight
• Highly flexible, quick drying – no secondary curing necessary
• Provides excellent adhesion to clean, prepared metal surfaces
• Excellent resistance to salt spray and weathering
• Suitable for welding through

Technical specifications


Attributes
Volume400 ml
Packagingbox of sprays
£ 7.53 excl. VAT
/ Each
£ 9.04 incl. VAT
  • In stock: Next day delivery