References
Rocol:FOODLUBE WD SPRAY 300ml
Rubix:9993860
Manufacturer :15010
EAN:5024747150106

Documents
Product details : ROCOL 15010 FOODLUBE WD SPRAY 300ML
Food grade WD spray. Clean, non-toxic water displacing spray.
FOODLUBE WD Spray is a general use food grade WD spray. The No.1 food safe multi-purpose spray for general use in food, beverage and pharmaceutical plants.
Strengths
Clean and non-toxic. PTFE fortified. Silicone free formulation. Excellent anti-wear and lubricating properties. Superior penetrating and cleaning performance. Outstanding corrosion protection. Temperature range : -50oC to +120oC.
NSF H1 Registered.
ISO 21469 Certified.
DETEX technology - x-ray and metal detectable plastic aerosol caps and actuators reduces risk of plastic contamination.
HALAL Certified.
Applications
FOODLUBE WD Spray is a general use food grade WD spray. The No.1 food safe multi-purpose spray for general use in food, beverage and pharmaceutical plants.
Technical specifications
Attributes
| Volume | 300 ml |
|---|---|
| Pack quantity | aerosol |
| Min. temperature | -50 °C |
| Max. temperature | 120 °C |
Show UNSPSC/ECL@SS
£ 35.90 excl. VAT
/ Each
£ 43.08 incl. VAT
- In stock: Next day delivery