References
Ambersil:31589
Rubix:2579802



Documents
Product details : AMBERSIL DRY PTFE LUBE FG 400 MLT 31589
Ambersil Dry PTFE Lube is a highly effective dry PTFE lubricant for use in the food, drink and pharmaceutical industries. The dry film is resistant to water, oils, solvents and is suitable for use where a wet lubricant is undesirable due to contamination concerns or where environmental dust or dirt is present and could adhere to traditional lubricant films
Strengths
Non-slip grip
Free from nut oils and their derivatives
Insoluble in water
Straw attached
Free from nut oils and their derivatives
Insoluble in water
Straw attached
Applications
Food Industries
Pharmaceutical Industries
Use on pulleys, rollers, open gears, hoists, hinges and forklifts
Pharmaceutical Industries
Use on pulleys, rollers, open gears, hoists, hinges and forklifts
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Type | ptfe |
| Min. temperature | -100 °C |
| Max. temperature | 200 °C |
Show UNSPSC/ECL@SS
£ 16.13 excl. VAT
/ Each
£ 19.36 incl. VAT
- In stock: Next day delivery
