AMBERSIL DP200 - AIR CURING SILICONE RESIN RELEASE 31538
Ambersil Air Curing Silicone Resin Release
See technical informationSee documentsReferences
Ambersil:31538
Rubix:2579897

Documents
Product details : AMBERSIL DP200 - AIR CURING SILICONE RESIN RELEASE 31538
DP 200 is a specialist air curing - dry film which provides a long lasting semi-permanent release coating. It is based on a high percentage mixture of silicone resins and provides a highly durable release film for many polymer types - natural and synthetic rubber and rotational moulding grades of Polythylene
Strengths
Will not 'flow' during moulding
Ideal for rotational moulding or other similar processes
Suitable as a mould sealer or as a base coat for other Ambersil release agents
Cures in approximately 10 minutes at ambient temperature (can be accelerated by heating) Operational up to 200°C
Ideal for rotational moulding or other similar processes
Suitable as a mould sealer or as a base coat for other Ambersil release agents
Cures in approximately 10 minutes at ambient temperature (can be accelerated by heating) Operational up to 200°C
Applications
Cures on exposure to air and forms a semi-permanent coating which acts as an effective release agent in the rotational moulding industry
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Pack quantity | aerosol |
| Type | silicone |
| Min. temperature | 0 °C |
| Max. temperature | 200 °C |
Show UNSPSC/ECL@SS
£ 32.88 excl. VAT
/ Each
£ 39.46 incl. VAT
- Usually arrives within 14 working days
