AMBERSILFOOD GREASE FGNSF H1 REGISTERED SPRAY NLGI 2 GREASE400ML
Ambersil Food Grease
See technical informationSee documentsReferences
Ambersil:30259
Rubix:2582662

Documents
Product details : AMBERSILFOOD GREASE FGNSF H1 REGISTERED SPRAY NLGI 2 GREASE400ML
FOOD GREASE FG is a multi-purpose grease for the lubrication of a wide variety of bearings, hinges, small gears and sliding metal parts. Formulated from food processing safe grease and solvents. This NLGI grade 2 grease benefits from a controlled spray pattern and a temporary, semi-liquid state upon application which allows the grease to penetrate moving parts and deliver superior lubricant coverage. Can be used in areas where incidental contact with food may occur
Strengths
NSF H1 registered (N° 140258) for use in the food industry
NLGI grade 2 grease in an aerosol
Good penetration before thickening rapidly
Medium duty grease
Good thermal stability: resists steam
NLGI grade 2 grease in an aerosol
Good penetration before thickening rapidly
Medium duty grease
Good thermal stability: resists steam
Applications
Food Industries
Pharmaceutical Industries
Pharmaceutical Industries
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Type | mineral oil |
| Min. temperature | -20 °C |
| Max. temperature | 140 °C |
Show UNSPSC/ECL@SS
£ 16.00 excl. VAT
/ Each
£ 19.20 incl. VAT
- In stock: Next day delivery
