AMBERSIL 31576 DRY MOS2 LUBRICANT IN A RESIN BINDER (400ML)
Ambersil Dry Moly Lubricant
See technical informationSee documentsReferences
Ambersil:31576
Rubix:2579801



Documents
Product details : AMBERSIL 31576 DRY MOS2 LUBRICANT IN A RESIN BINDER (400ML)
AMBERSIL DRY MOLYis a resin bonded, high pressure resistant,
dry film lubricant containing Molybdenum Disulphide for metalto-metal lubrication where a wet film cannot be tolerated. Once
applied, the MoS2
lubricant prevents seizing, fretting, scuffing
and reduces friction. The thin film also helps prevent corrosion
and repels water.
dry film lubricant containing Molybdenum Disulphide for metalto-metal lubrication where a wet film cannot be tolerated. Once
applied, the MoS2
lubricant prevents seizing, fretting, scuffing
and reduces friction. The thin film also helps prevent corrosion
and repels water.
Strengths
High load-bearing, long-lasting film
The dry film will not attract dust, dirt or contaminants
Thin opaque black film
Ketone solvent odour
Prevents seizing, fretting, scuffing and reduces friction
Shelf life of 72 months
The dry film will not attract dust, dirt or contaminants
Thin opaque black film
Ketone solvent odour
Prevents seizing, fretting, scuffing and reduces friction
Shelf life of 72 months
Applications
Mounting of longitudinal press fits (e. G. bolts and bearing seats)
Assembly of screws and seals
Surface treatment of rolling and sliding bearings to improve running-in
Lubrication of guides and joints
Bearing lubrication for wheel bearings and kiln carts
Lubrication of open gears
Assembly of screws and seals
Surface treatment of rolling and sliding bearings to improve running-in
Lubrication of guides and joints
Bearing lubrication for wheel bearings and kiln carts
Lubrication of open gears
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Pack quantity | aerosol |
| Type | molybdenum disulphide |
| Min. temperature | -150 °C |
| Max. temperature | 400 °C |
Show UNSPSC/ECL@SS
£ 24.13 excl. VAT
/ Each
£ 28.96 incl. VAT
- In stock: Next day delivery
