TYGRIS PTFE DRY FILM LUBE F-410 X 400ML
Protean Dry Film Lubricant
See technical informationSee documentsReferences
Tygris:F410
Rubix:80297542
Manufacturer :f410
Documents
Product details : TYGRIS PTFE DRY FILM LUBE F-410 X 400ML
Consult the safety data sheet prior to use - suitable Personal Protection Equipment should be worn. Store out of direct sunlight and below +50°C (ideally between 10°C and 25°C). Shake aerosol well before use. For best results, use only on clean and dry areas that are free from dirt. Dispose of used aerosols in line with local and national regulations.
Strengths
•PTFE-based lubricant for excellent anti-stick properties
Effective release agent
Non-toxic film
Temperature range: -20°C to +270°C
360° valve for inverted use
Effective release agent
Non-toxic film
Temperature range: -20°C to +270°C
360° valve for inverted use
Technical specifications
Attributes
| Type | protean dry film lubricant |
|---|---|
| Min. temperature | -20 °C |
| Max. temperature | 200 °C |
Show UNSPSC/ECL@SS
£ 10.57 excl. VAT
/ Each
£ 12.68 incl. VAT
- Usually arrives within 14 working days


