Footwear corcovado s3 src
EU shoe size | 43 |
---|---|
Collar height | Low |
Colour | Brown |
EU shoe size | 43 |
---|---|
Collar height | Low |
Colour | Brown |
Main material | Leather |
ESD | No |
Water proof | No |
Metal free | No |
Metatarsal protection | No |
Security Category | S3 |
Slip resistance | Yes |
Material | Pull-up leather |
Usually arrives within 14 working days