U-POWER RR10284 JAGUAR S3 UK SRC BLACK BOOT EU39 UK6

Safety Shoes

See technical informationSee documents
References
U-Power:CR10284 39
Rubix:233A9356
Manufacturer :0CR10284 39
EAN:8033546131749
brand logo
Technical specifications
EU shoe size39
Colourblack
Main materialleather
See all Specifications
Documents

Product details : U-POWER RR10284 JAGUAR S3 UK SRC BLACK BOOT EU39 UK6


Ankle boots safety shoes u power, comfortable, from the Concept Plus-Rock&Roll line, with full-grain leather upper with Polyurethane reinforcement, water-repellent, composite toe cap, anti-puncture, anti-slip and PU / PU sole, S3 SRC

Technical specifications


Attributes
EU shoe size39
Colourblack
Main materialleather
Water proofyes
Type of closurelace up
Show UNSPSC/ECL@SS
£ 52.03 excl. VAT
/ Each
£ 62.44 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

39
Select variants (12)