Safety Shoe
EU shoe size | 37 |
---|---|
Collar height | low |
Colour | black |
EU shoe size | 37 |
---|---|
Collar height | low |
Colour | black |
Main material | microfiber |
ESD | yes |
Water proof | yes |
Metatarsal protection | yes |
Security Category | s1p |
Slip resistance | yes |
No laces/slip-on | no |
Type of closure | adjustable fastening system |
Secondary colour | green |
Usually arrives within 14 working days