INVICTA FORKS BOTTOM EMPTY SKIP (750KG - 1.2M) IBE-2


Bottom Empty Skip

References
invicta:IBE-2
rubix:200A6023
brand logo
brand logo
Technical specifications
TypeBottom Empty Skip
See all Specifications

Product details : INVICTA FORKS BOTTOM EMPTY SKIP (750KG - 1.2M) IBE-2


Automatic Bottom Empty Skips allow the simple but effective disposal of light to medium weight waste when being automatically emptied into high sided yard skips via the base release mechanism, without the driver leaving the safety of his seat.

Strengths

•125mm diameter nylon castor fitted as standard
Internally reinforced sides and lap welded corners
Unique automatic releasing and locking mechanism
Maximum fork section 150 x 50 mm at 683 mm centres
Zinc plated heel pins for safe attachment to truck
Painted bright orange for safety

Technical specifications


Attributes
TypeBottom Empty Skip
Safe working load SWL750 kg
Weight255 kg
Fork Length150 mm
Fork Width50 mm
Show UNSPSC/ECL@SS
£ 1,412.02 excl. VAT
/ Each
£ 1,694.42 incl. VAT
  • Usually arrives within 14 working days