JALAS 2118 VIP MID CUT SHOE BLACK S3 SRA HRO EU43 UK9


Safety boot JALAS 2118 VIP SAFETY

References
jalas:2118-43
rubix:212A6771
manufacturer :2118-9
ean:6408487509926
brand logo
brand logo
brand logo
brand logo
Technical specifications
EU shoe size43
Collar heightHigh
ColourBlack
See all Specifications

Product details : JALAS 2118 VIP MID CUT SHOE BLACK S3 SRA HRO EU43 UK9


JALAS® 2118 VIP SAFETY, Safety shoe, nail protection material plasma-treated composite (PTC) textile, toecap material steel, rubber outsole, upper material full-grain leather
brand logo
brand logo

Technical specifications


Attributes
EU shoe size43
Collar heightHigh
ColourBlack
Main materialLeather
Show UNSPSC/ECL@SS
£ 132.24 excl. VAT
/ Each
£ 158.69 incl. VAT
  • In stock: Next day delivery