V12 VC101 ENVOY BLACK S2 OXFORD SHOE UK11 EU46


Envoy Black S2 Oxford Shoe

References
v12 footwear:VC101-11
rubix:4503665
ean:5055327301069
brand logo
brand logo
Technical specifications
EU shoe size46
ColourBlack
Main materialLeather
See all Specifications

Product details : V12 VC101 ENVOY BLACK S2 OXFORD SHOE UK11 EU46


The stylish shoe is made to the highest levels of traditional craftsmanship. With full grain calf leather and a blind eyelet system, they’re at home in the boardroom or on the shop floor
Lining : Moisture absorbing

Technical specifications


Attributes
EU shoe size46
ColourBlack
Main materialLeather
Type of solesMidsole
Weight583 g
MaterialLeather (Upper)-Rubber (Sole)-Leather (Lining)
Show UNSPSC/ECL@SS
£ 93.45 excl. VAT
/ Each
£ 112.14 incl. VAT
  • Sold out