TIMKEN YCJ 20 4-BOLT FLANGED BALL BEARING UNIT
Four Bolt flanged Ball Bearing Unit with Setscrew
See technical informationReferences
Timken:YCJ 20
Rubix:396A2811
EAN:0087796169647


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 27.8 mm |
| Fixation centre-to-centre distance | 63.5 mm |
Product details : TIMKEN YCJ 20 4-BOLT FLANGED BALL BEARING UNIT
Inch-sized flange bearing housing unit Fafnir
Timken YCJ 20 is a preassembled ball bearing unit with four-hole flange for 20-mm shafts. Robust cast housing with shroud seal.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 27.8 mm |
| Fixation centre-to-centre distance | 63.5 mm |
| Material | cast iron (cast iron) |
| Sealing | one rubber seal and one metal shield |
| Series | industrial |
| Total bearing width | 31.8 mm |
| Clamping | 11.1 mm |
| Diameter of fixation holes | 10 mm |
| Basic static load, radial - C0r | 6500 N |
| Basic dynamic load, radial - Cr | 14200 N |
| Weight | 0.73 kg |
| Mounting typ | four-hole flange bearing housing unit (fafnir ycj) |
Show UNSPSC/ECL@SS
£ 56.28 excl. VAT
/ Each
£ 67.54 incl. VAT
- Delivery usually within ( 7 ) days