References
INA:RCSMF25-XL
Rubix:229A1973
Manufacturer :0008269600000
EAN:4012802793925


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 70 mm |
| Fixation centre-to-centre distance | 92 mm |
Documents
Product details : FAG RCSMF25-XL BEARING INSERT 8269600000
Housing units RCSMF, two-bolt flanged housing units, sheet steel, rubber interliner, eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 70 mm |
| Fixation centre-to-centre distance | 92 mm |
| Material | sheet steel |
| Height | 114 mm |
| Length | 114 mm |
| Series | rcsmf..-xl |
| Total bearing width | 36.2 mm |
| Diameter of fixation holes | 10.5 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 114 mm |
Show UNSPSC/ECL@SS
£ 36.30 excl. VAT
/ Each
£ 43.56 incl. VAT
- Usually arrives within 14 working days