Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility waistcoat
PORTWEST FR71 BIZFLAME HV FR VEST YELLOW 2XL/3XL
PORTWEST FR71 BIZFLAME HV FR VEST YELLOW 2XL/3XL
FR71 - Hi-Vis Anti Static Vest - Flame Resistant
References
portwest:
FR71-YEL-2XL/3XL
rubix:
80450016
Technical specifications
Colour
yellow
Size
2xl/3xl
Class EN20471
2
See all Specifications
Product details
Technical specifications
Product details : PORTWEST FR71 BIZFLAME HV FR VEST YELLOW 2XL/3XL
Anti-static. Premium sew on flame resistant reflective tape. Hook and loop closure for easy access. Lightweight and comfortable. Generous fit for wearer comfort
Technical specifications
Attributes
Colour
yellow
Size
2xl/3xl
Class EN20471
2
Main material
polyester
Material
98% polyester 2% carbon fibre
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.27
excl. VAT
/
Each
£
18.32
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
LEO W05 PILTON ECOVIZ REFLECTIVE WAISTCOAT WHITE/ROYAL 3XL
PORTWEST C476YNRXXXL WARSAW EXECUTIVE VEST
REGATTA TRS251 200 PRO EXECUTIVE VEST YELLOW M
LEO XSL12 BEAWORTHY CL3 SUPERIOR WOMENS SLV WAISTCOAT ORANGE XL
MASCOT 50145 WINGATE TRAFFIC VEST HV YEL L
LEO W05 PILTON ECOVIZ REFLECTIVE WAISTCOAT BLACK 2XL
LEO S20 BURRINGTON ECOVIZ MESH SLV SUPERIOR WAISTCOAT YELLOW 2XL
LEO W05 PILTON ECOVIZ REFLECTIVE WAISTCOAT WHITE XS
LEO S17 MESHAW ECOVIZ LFS/AS SLEEVED WAISTCOAT YELLOW L
LEO W05 PILTON ECOVIZ REFLECTIVE WAISTCOAT PINK M
LEO CW01 NEONSTARS ECOVIZ CHILDRENS WAISTCOAT YELLOW M
LEO W01 TARKA ECOVIZ WAISTCOAT ORANGE 4XL
LEO W05 PILTON ECOVIZ REFLECTIVE WAISTCOAT NAVY 4XL
LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT YELLOW/ORANGE XS
LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT YELLOW/GREY 6XL