PORTWEST C476YNRXXXL WARSAW EXECUTIVE VEST


PORTWEST C476YWARSAW EXECUTIVE VEST

References
portwest:C476YNRXXXL
rubix:244A6281
manufacturer :C476YNRXXXL
ean:5036108153145
brand logo
brand logo
Technical specifications
ColourYellow
Size3XL
Class EN204711
See all Specifications

Product details : PORTWEST C476YNRXXXL WARSAW EXECUTIVE VEST


Mandarin collar // Maximum neck protection. Easy-Seal chest pocket flaps // No metal but secure. Gas monitor loop // Secure fixing point. SafetyICON™ on arm // Visual EN Standards icon system. 5cm Flame Resistant Anti Static Reflective Tape // Double stitched for longer life. Phone Pocket on sleeve with flap // Safe and secure. Cuff tabs with VELCRO® Brand fasteners // Close fit around wrist or gloves. Side access pockets with flaps // Prevents entry of debris. ThermSAFE™ plastic Flame Resistant zipper // CE Certified. Extended back // Protection when bending over. Triple stitched side seams // Lifetime quality assurance. Easy-Stretch™ side panels // Maximum wear comfort. Adjustable waist straps // For a close fit

Technical specifications


Attributes
ColourYellow
Size3XL
Class EN204711
Main materialPolyester
Secondary colourNavy
MaterialPolyester
Show UNSPSC/ECL@SS
£ 7.64 excl. VAT
/ Each
£ 9.17 incl. VAT
  • Usually arrives within 14 working days