FESTO 194757 FILTER REGULATOR LFRS-1/2-D-MIDI-A
LFRS Filter Control Valve
See technical informationSee documentsReferences
Festo:LFRS-1/2-D-MIDI-A
Rubix:114A2216
Manufacturer :194757
EAN:4052568154875

Documents
Product details : FESTO 194757 FILTER REGULATOR LFRS-1/2-D-MIDI-A
Filter regulator LFRS-1/2-D-MIDI-A With lockable regulator head and pressure gauge, for nominal pressure 12 bar, for unlubricated compressed Air. Size=Midi, Series=D, Actuator lock=Rotary knob with integrated lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 1690 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Material | housing: die-cast zinc; bowl: pc (polycarbonate) |
| Volume flow rate | 3400 l/min |
| Design size | 250 |
| Filter fineness | 40 µm |
| Connection 1 | g1/2 |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 609.55 excl. VAT
/ Each
£ 731.46 incl. VAT
- Delivery date on request
Contact a branch