FESTO 185761 SERVICE UNIT LFR-3/8-D-MIDI-KE
LFR Service Unit Combination
See technical informationSee documentsReferences
Festo:LFR-3/8-D-MIDI-KE
Rubix:138A1379
Manufacturer :185761
EAN:4052568145224

Documents
Product details : FESTO 185761 SERVICE UNIT LFR-3/8-D-MIDI-KE
Service unit combination LFR-3/8-D-MIDI-KE consisting of Filter regulator and Distributor Module, without socket, with Mounting brackets. With manual Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 315x115x205 mm |
|---|---|
| Logistic Weight | 2079,5 g |
| Threading diameter (inch) | 3/8 '' |
| Material | zinc die-cast |
| Volume flow rate | 2620 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 744.32 excl. VAT
/ Each
£ 893.18 incl. VAT
- Delivery date on request
Contact a branch