Filter regulator + AC-A series micron filter
Threading diameter (inch) | 1/4 '' |
---|
Logistic Weight | 1040 g |
---|---|
Threading diameter (inch) | 1/4 '' |
Min. service pressure | 0.5 bar |
Max. service pressure | 8.5 bar |
Volume flow rate | 1000 l/min |
Design size | 25 |
Delivery usually within ( 29 ) days