FESTO 185737 SERVICE UNIT LFR-3/8-D-MIDI-KC
LFR Service Unit Combination
See technical informationSee documentsReferences
Festo:LFR-3/8-D-MIDI-KC
Rubix:124A4512
Manufacturer :185737
EAN:4052568144982

Documents
Product details : FESTO 185737 SERVICE UNIT LFR-3/8-D-MIDI-KC
Service unit combination LFR-3/8-D-MIDI-KC consisting of manual on/off valve and Filter regulator, with Mounting brackets. With manual Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 1821 g |
|---|---|
| Threading diameter (inch) | 3/8 '' |
| Material | zinc die-cast |
| Volume flow rate | 2700 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 481.64 excl. VAT
/ Each
£ 577.97 incl. VAT
- Delivery date on request
Contact a branch