LFR Filter Control Valve
Threading diameter (inch) | 1/8 '' |
---|
Logistics dimensions (L x W x H) | 280x80x45 mm |
---|---|
Logistic Weight | 552,49 g |
Threading diameter (inch) | 1/8 '' |
Material | Zinc die-cast |
Volume flow rate | 750 l/min |
Filter fineness | 40 µm |
Connection 1 | 1/8 |
In stock: Next day delivery