FESTO 537647 FILTER REGULATOR LFR-1/4-DB-7-O-MINI
LFR Filter regulator valve
See technical informationReferences
Festo:LFR-1/4-DB-7-O-MINI
Rubix:119A6075
Manufacturer :537647
EAN:4052568088590
Product details : FESTO 537647 FILTER REGULATOR LFR-1/4-DB-7-O-MINI
Filter regulator LFR-1/4-DB-7-O-MINI Output pressure max. 7 bar, without pressure gauge, 40 µ filtration grade. Size=Mini, Width=44 mm, Series=DB, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°
Technical specifications
Attributes
| Logistic Weight | 189,98 g |
|---|---|
| Material | zinc die casting |
| Volume flow rate | 1200 l/min |
| Filter fineness | 40 µm |
| Connection 1 | 1/4 |
Show UNSPSC/ECL@SS
£ 71.38 excl. VAT
/ Each
£ 85.66 incl. VAT
- Delivery date on request
Contact a branch
