FESTO 185830 SERVICE UNIT FRC-1/4-D-MINI-KE-A


FRC Service Unit Combination

References
festo:FRC-1/4-D-MINI-KE-A
rubix:120A1937
manufacturer :185830
ean:4052568145880
FRC-1/4-D-MINI-KE-A Service unit combination
brand logo
Technical specifications
Threading diameter (inch)1/4 ''
See all Specifications

Product details : FESTO 185830 SERVICE UNIT FRC-1/4-D-MINI-KE-A


Service unit combination FRC-1/4-D-MINI-KE-A consisting of Filter regulator, lubricator, on/off valve with solenoid coil 24 V DC without socket, and pressure build-up valve with Mounting brackets. With automatic Condensate drain and metal bowl guard. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight1430 g
Threading diameter (inch)1/4 ''
Materialzinc die-cast
Volume flow rate650 l/min
Design size0
Show UNSPSC/ECL@SS
£ 514.47 excl. VAT
/ Each
£ 617.36 incl. VAT
  • Delivery usually within ( 11 ) days