FESTO 530338 FILTER REGULATOR MS6-LFR-1/2-D7-CUM-AS
MS6-LFR filter control valve
See technical informationSee documentsReferences
Festo:MS6-LFR-1/2-D7-CUM-AS
Rubix:114A3500
Manufacturer :530338
EAN:4052568164911

Documents
Product details : FESTO 530338 FILTER REGULATOR MS6-LFR-1/2-D7-CUM-AS
Filter regulator MS6-LFR-1/2-D7-CUM-AS 12 bar maximum output pressure, 5 µm Filter, with pressure gauge, lockable regulator head, metal bowl, manual Condensate drain, direction of flow: from left to right. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm
Technical specifications
Attributes
| Logistic Weight | 1431 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Min. service pressure | 0.8 bar |
| Max. service pressure | 20 bar |
| Material | die-cast aluminum |
| Volume flow rate | 4000 l/min |
| Filter fineness | 5 µm |
| Connection 1 | g1/2 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 103.07 excl. VAT
/ Each
£ 123.68 incl. VAT
- In stock: Next day delivery