SMC AC60A-F10-B FILTER REGULATOR + LUBRICATOR


Filter Regulator AW-A series

References
smc:AC60A-F10-B
rubix:2599423
brand logo
brand logo

Product details : SMC AC60A-F10-B FILTER REGULATOR + LUBRICATOR


-
•Filter Regulator + Lubricator.
•Body size: 20, 30, 40, 50, 60.
•Port Size: 1/8, 1/4, 3/8, 1/2, 3/4, 1.
•Max. operating pressure: 1.0 MPa.
•Attachments.

Body Size: 60
Thread: F (G)
Port: 10 (1)
Float type auto drain: Without Auto drain
Pressure gauge / Digital pressure switch: Without Pressure Gauge
Check Valve: Without
Pressure Switch: Without
Residual Pressure Relief 3 Port Valve: Without
Set pressure: Standard (0.05 to 0.85 MPa)
Bowl type + Drain Cock for Lubricator: Standard (Polycarbonate Bowl + Lubricator without Drain Cock)
Bowl Guard: Without
Filter Regulator Drain Port: Standard
Exhaust Mechanism: Relieving
Flow Direction: Standard (Flow Direction
Drain Cock w/Barb Fitting: Without Barb Fitting
Pressure Units: Standard (Name Plate, Caution Plate for Bowl, and Pressure Gauge

Technical specifications


Attributes
Logistic Weight3709 g
Min. service pressure 0.5 bar
Max. service pressure8.5 bar
Materialtank: polycarbonate
Volume flow rate10000 l/min
Filter fineness5 µm
Connection 1g1 bspp
Show UNSPSC/ECL@SS
£ 198.41 excl. VAT
/ Each
£ 238.09 incl. VAT
  • Delivery usually within ( 4 ) days