FESTO 185816 SERVICE UNIT FRC-1/8-D-MINI-KC-A


FRC Service Unit Combination

References
festo:FRC-1/8-D-MINI-KC-A
rubix:120A1802
manufacturer :185816
ean:4052568145743
FRC-1/8-D-MINI-KC-A Service unit combination
brand logo
Technical specifications
Threading diameter (inch)1/8 ''
See all Specifications

Product details : FESTO 185816 SERVICE UNIT FRC-1/8-D-MINI-KC-A


Service unit combination FRC-1/8-D-MINI-KC-A consisting of manual on/off valve, Filter regulator, Distributor Module with pressure switch but without socket, and lubricator with Mounting brackets. With automatic Condensate drain and metal bowl guard. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight1920 g
Threading diameter (inch)1/8 ''
MaterialZinc die-cast
Volume flow rate640 l/min
Design size0
Show UNSPSC/ECL@SS
£ 599.89 excl. VAT
/ Each
£ 719.87 incl. VAT