Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Service unit combination
MENNEKES 7469 RCD SOCKET IP44 32A 3P 230V 6H 1XRCD 30MA
MENNEKES 7469 RCD SOCKET IP44 32A 3P 230V 6H 1XRCD 30MA
Combination Unit
References
mennekes:
7469
rubix:
389A3137
Technical sheet / Technical file
Product details
Technical specifications
Product details : MENNEKES 7469 RCD SOCKET IP44 32A 3P 230V 6H 1XRCD 30MA
• Screw terminals
• Protected by 1 RCD 30 mA
• Other leakage current ratings on request
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
283.63
excl. VAT
/
Each
£
340.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC AC50A-F06DE-D FILTER REGULATOR + LUBRICATOR
FESTO 530340 FILTER REGULATOR MS6-LFR-1/2-D7-CUV-AS
FESTO 162700 FILTER REGULATOR LFR-3/4-D-O-MAXI-A
FESTO 537656 SERVICE UNIT FRC-1/4-DB-7-MINI-H
SMC AC20B-F01-D AIR FILTER + REGULATOR
FESTO 194708 FILTER REGULATOR LFRS-1/4-D-MINI
FESTO 192594 FILTER REGULATOR LFR-3/8-D-7-O-MIDI
SMC EXA1-30-PN-KL AIR MANAGEMENT HUB
SMC SF4-5YO-80 PILOT VALVE ASSY
FESTO 186061 SERVICE UNIT FRC-1/2-D-MAXI-KF
FESTO 539690 FILTER REGULATOR LFR-1/4-DB-7-5M-MINI-H
SMC AC10A-M5 AIR COMBINATION SET
FESTO 192623 FILTER REGULATOR LFR-1/4-D-5M-O-MIDI-A
SMC AC50-F06G-D AIR FILTER + REGULATOR + LUBRICATOR
SMC AC60-F10G-D AIR FILTER + REGULATOR + LUBRICATOR