FESTO 530246 SERVICE UNIT COMBINATION MSB6-1/2-FRC6:J2M1
MSB6 Maintenance unit combination
See technical informationSee documentsReferences
Festo:MSB6-1/2-FRC6:J2M1
Rubix:120A6020
Manufacturer :530246
EAN:4052568164836

Documents
Product details : FESTO 530246 SERVICE UNIT COMBINATION MSB6-1/2-FRC6:J2M1
Service unit combination MSB6-1/2-FRC6:J2M1 Filter/pressure regulator/lubricator combination, maximum output pressure 12 bar, 40 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, fully automatic Condensate drain, flow direction from left to right. Size=6, Series=MS, Actuator lock=Rotary knob with integrated lock, Assembly Position=Vertical +/- 5°, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 1643,1 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Volume flow rate | 950 l/min |
| Design size | 4 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 172.84 excl. VAT
/ Each
£ 207.41 incl. VAT
- Delivery usually within ( 2 ) days