FESTO 185801 SERVICE UNIT FRC-3/4-D-MAXI-KA


FRC Service Unit Combination

References
festo:FRC-3/4-D-MAXI-KA
rubix:120A7201
manufacturer :185801
ean:4052568145590
FRC-3/4-D-MAXI-KA Service unit combination
brand logo
Technical specifications
Threading diameter (inch)3/4 ''
See all Specifications

Product details : FESTO 185801 SERVICE UNIT FRC-3/4-D-MAXI-KA


Service unit combination FRC-3/4-D-MAXI-KA consisting of Filter regulator, Distributor Module and lubricator. With manual Condensate drain and metal bowl guard. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight3830 g
Threading diameter (inch)3/4 ''
MaterialZinc die-cast
Volume flow rate8200 l/min
Design size0
Show UNSPSC/ECL@SS
£ 668.80 excl. VAT
/ Each
£ 802.56 incl. VAT
  • Delivery usually within ( 11 ) days