FESTO 162770 SERVICE UNIT FRC-1/8-D-5M-MINI


FRC Service Unit

References
festo:FRC-1/8-D-5M-MINI
rubix:124A2435
manufacturer :162770
ean:4052568132828
FRC-1/8-D-5M-MINI Service unit
brand logo
Technical specifications
Threading diameter (inch)1/8 ''
See all Specifications

Product details : FESTO 162770 SERVICE UNIT FRC-1/8-D-5M-MINI


Service unit FRC-1/8-D-5M-MINI Filter/regulator/lubricator combination, 5 µm Filter, with metal bowl guard. With manual Condensate drain. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=manual rotary

Technical specifications


Attributes
Logistic Weight871,6 g
Threading diameter (inch)1/8 ''
MaterialZinc die-cast
Volume flow rate600 l/min
Design size0
Show UNSPSC/ECL@SS
£ 183.31 excl. VAT
/ Each
£ 219.97 incl. VAT
  • Delivery usually within ( 11 ) days