FESTO 185797 SERVICE UNIT FRC-3/8-D-MIDI-KA
FRC Service Unit Combination
See technical informationSee documentsReferences
Festo:FRC-3/8-D-MIDI-KA
Rubix:120A2838
Manufacturer :185797
EAN:4052568145552

Documents
Product details : FESTO 185797 SERVICE UNIT FRC-3/8-D-MIDI-KA
Service unit combination FRC-3/8-D-MIDI-KA consisting of Filter regulator, Distributor Module and lubricator. With manual Condensate drain and metal bowl guard. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 2482 g |
|---|---|
| Threading diameter (inch) | 3/8 '' |
| Material | zinc die-cast |
| Volume flow rate | 2100 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 576.83 excl. VAT
/ Each
£ 692.20 incl. VAT
- Delivery date on request
Contact a branch