FESTO 192624 FILTER REGULATOR LFR-3/8-D-5M-O-MIDI-A


LFR Filter Control Valve

References
festo:LFR-3/8-D-5M-O-MIDI-A
rubix:114A2026
manufacturer :192624
ean:4052568152673

Product details : FESTO 192624 FILTER REGULATOR LFR-3/8-D-5M-O-MIDI-A


Filter regulator LFR-3/8-D-5M-O-MIDI-A With metal bowl guard without pressure gauge, degree of filtration 5 µm. With automatic Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm

Technical specifications


Attributes
Logistic Weight1197 g
MaterialZinc die-cast
Volume flow rate2400 l/min
Filter fineness5 µm
Connection 13/8
Show UNSPSC/ECL@SS
£ 216.06 excl. VAT
/ Each
£ 259.27 incl. VAT
  • Delivery usually within ( 11 ) days