FESTO 162715 FILTER REGULATOR LFR-3/4-D-7-MIDI-A
LFR filter regulator
See technical informationSee documentsReferences
Festo:LFR-3/4-D-7-MIDI-A
Rubix:132A5018
Manufacturer :162715
EAN:4052568132330

Documents
Product details : FESTO 162715 FILTER REGULATOR LFR-3/4-D-7-MIDI-A
Filter regulator LFR-3/4-D-7-MIDI-A Outlet pressure max. 7 bar, with metal bowl guard and pressure gauge. With automatic Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 1220 g |
|---|---|
| Threading diameter (inch) | 3/4 '' |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Material | zinc die-cast |
| Volume flow rate | 4000 l/min |
| Filter fineness | 40 µm |
| Connection 1 | 3/4 |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 374.02 excl. VAT
/ Each
£ 448.82 incl. VAT
- Delivery usually within ( 8 ) days