FESTO 192599 FILTER REGULATOR LFR-1-D-7-O-MAXI
LFR Filter Control Valve
See technical informationSee documentsReferences
Festo:LFR-1-D-7-O-MAXI
Rubix:114A1803
Manufacturer :192599
EAN:4052568152451

Documents
Product details : FESTO 192599 FILTER REGULATOR LFR-1-D-7-O-MAXI
Filter regulator LFR-1-D-7-O-MAXI Without pressure gauge, maximum outlet pressure 7 bar. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 1677 g |
|---|---|
| Threading diameter (inch) | 1 '' |
| Min. service pressure | 1 bar |
| Max. service pressure | 16 bar |
| Material | body: die-cast zinc; bowl: polycarbonate (pc); seals: nbr; bowl protection: aluminum; adjustment knob: pa |
| Volume flow rate | 11000 l/min |
| Filter fineness | 40 µm |
| Connection 1 | g1 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 590.55 excl. VAT
/ Each
£ 708.66 incl. VAT
- Delivery date on request
Contact a branch