FRC service unit
Threading diameter (inch) | 1/4 '' |
---|
Logistics dimensions (L x W x H) | 275x50x140 mm |
---|---|
Logistic Weight | 1953 g |
Threading diameter (inch) | 1/4 '' |
Material | Zinc die cast |
Volume flow rate | 1300 l/min |
Design size | 0 |
Delivery usually within ( 11 ) days