References
Festo:FRC-1/2-D-5M-MIDI-A
Rubix:123A9307
Manufacturer :162782
EAN:4052568132941

Documents
Product details : FESTO 162782 SERVICE UNIT FRC-1/2-D-5M-MIDI-A
Service unit FRC-1/2-D-5M-MIDI-A Filter/regulator/lubricator combination, 5 µm Filter, with metal bowl guard. With automatic Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 1925 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Material | zinc die-cast |
| Volume flow rate | 1800 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 549.88 excl. VAT
/ Each
£ 659.86 incl. VAT
- Delivery date on request
Contact a branch