References
Festo:MSB6-AGD C4 J19 D4-WPM
Rubix:121A8359
Manufacturer :531030(MSB6-AGD)



Documents
Product details : FESTOCONFIG MSB6- -WPM MSB6 COMBI SERVICE 531030
MSB6-1/4:J2:F3-WP
Technical specifications
Attributes
| Threading diameter (inch) | 1/2 '' |
|---|---|
| Min. service pressure | 1.5 bar |
| Max. service pressure | 20 bar |
| Material | die-cast aluminium |
| Design size | 6 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 154.40 excl. VAT
/ Each
£ 185.28 incl. VAT
- Usually arrives within 14 working days