FESTO 185716 SERVICE UNIT LFR-1/2-D-MIDI-KA-A
LFR service unit combination
See technical informationSee documentsReferences
Festo:LFR-1/2-D-MIDI-KA-A
Rubix:124A2452
Manufacturer :185716
EAN:4052568144784

Documents
Product details : FESTO 185716 SERVICE UNIT LFR-1/2-D-MIDI-KA-A
Service unit combination LFR-1/2-D-MIDI-KA-A consisting of Filter regulator and Distributor Module, with Mounting brackets. With automatic Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 1950 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Material | zinc die cast |
| Volume flow rate | 3050 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 518.41 excl. VAT
/ Each
£ 622.09 incl. VAT
- Delivery date on request
Contact a branch