IZT40/41/42, Bar Type Ionizer, Separate Controller and Power Supply Module
Material | ABS (Cover);PBT (Emitter Cartridge);Silicone (Emitter);Silicone Rubber (High Voltage Cable) |
---|---|
Design size | 40 |
Connection 1 | 6 mm |
Min. temperature | 0 °C |
Max. temperature | 50 °C |
Usually arrives within 14 working days