FESTO 186511 SERVICE UNIT FRC-1/2-D-7-MAXI


FRC service unit

References
festo:FRC-1/2-D-7-MAXI
rubix:124A0022
manufacturer :186511
ean:4052568147105
FRC-1/2-D-7-MAXI Service unit
brand logo
Technical specifications
Threading diameter (inch)1/2 ''
See all Specifications

Product details : FESTO 186511 SERVICE UNIT FRC-1/2-D-7-MAXI


Service unit FRC-1/2-D-7-MAXI Filter/regulator/lubricator combination, maximum outlet pressure 7 bar, 40 µm Filter, with metal bowl guard. With manual Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=manual rotary

Technical specifications


Attributes
Logistic Weight2631 g
Threading diameter (inch)1/2 ''
MaterialZinc die cast
Volume flow rate7700 l/min
Design size0
Show UNSPSC/ECL@SS
£ 588.39 excl. VAT
/ Each
£ 706.07 incl. VAT
  • Delivery usually within ( 11 ) days