FESTO 192668 SERVICE UNIT FRC-3/4-D-5M-O-MAXI-A


FRC Service Unit

References
festo:FRC-3/4-D-5M-O-MAXI-A
rubix:124A2265
manufacturer :192668
ean:4052568153090
FRC-3/4-D-5M-O-MAXI-A Service unit
brand logo
Technical specifications
Threading diameter (inch)3/4 ''
See all Specifications

Product details : FESTO 192668 SERVICE UNIT FRC-3/4-D-5M-O-MAXI-A


Service unit FRC-3/4-D-5M-O-MAXI-A Filter/regulator/lubricator combination, 5 µm Filter, with metal bowl guard. With automatic Condensate drain. Without pressure gauge. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=fully automatic

Technical specifications


Attributes
Logistic Weight2390 g
Threading diameter (inch)3/4 ''
MaterialZinc die-cast
Volume flow rate7000 l/min
Design size0
Show UNSPSC/ECL@SS
£ 630.09 excl. VAT
/ Each
£ 756.11 incl. VAT