FESTO 186503 SERVICE UNIT FRC-1/4-D-7-MIDI


FRC service unit

References
festo:FRC-1/4-D-7-MIDI
rubix:124A2500
manufacturer :186503
ean:4052568147020
FRC-1/4-D-7-MIDI Service unit
brand logo
Technical specifications
Threading diameter (inch)1/4 ''
See all Specifications

Product details : FESTO 186503 SERVICE UNIT FRC-1/4-D-7-MIDI


Service unit FRC-1/4-D-7-MIDI Filter/regulator/lubricator combination, maximum outlet pressure 7 bar, 40 µm Filter, with metal bowl guard. With manual Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=manual rotary

Technical specifications


Attributes
Logistic Weight1999 g
Threading diameter (inch)1/4 ''
MaterialZinc die cast
Volume flow rate1700 l/min
Design size0
Show UNSPSC/ECL@SS
£ 263.91 excl. VAT
/ Each
£ 316.69 incl. VAT
  • Delivery usually within ( 11 ) days