• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,523)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,850)
  • Hydraulics(5,994)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,216)
  • Compressed air preparation(4,635)
  • Pneumatic accessories(15,001)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Compressed air preparation
  5. Compressed air maintenance
  6. Service unit combination
  7. AVENTICS 0821300732

AVENTICS 0821300732

Series NL1

See technical information

References

Aventics:0821300732
Rubix:273A3989
EAN:3661475870139
brand logo
brand logo

Technical specifications

Threading diameter (inch)1/4 ''
See all Specifications

Product details : AVENTICS 0821300732


Maintenance unit, 2-piece, Series NL1-ACD

Technical specifications


Attributes
Threading diameter (inch)1/4 ''
Volume flow rate750 l/min
Show UNSPSC/ECL@SS
£ 196.27 excl. VAT
/ Each
£ 235.52 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SMC AC30-F02E-D AIR FILTER + REGULATOR + LUBRICATORFESTO 550508 SERVICE UNIT COMBINATIONAVENTICS R412006298 SERIES AS2 SERVICE UNIT COMBINATIONFESTO 192653 SERVICE UNIT FRC-1/4-D-5M-O-MIDIFESTO 185761 SERVICE UNIT LFR-3/8-D-MIDI-KESMC AC40A-F04G-D FILTER REGULATOR + LUBRICATORSMC AMS30B-F03C-EN-KLG AIR MANAGEMENT SYSTEM REGULATOR TYPEFESTO 185782 SERVICE UNIT LFR-1/4-D-MINI-KG-AFESTO 543561 SERVICE UNIT COMBINATION MSB4N-1/4:C3J3F3M1-WPFESTO 162687 FILTER REGULATOR LFR-1/4-D-O-MINIFESTO 192390 FILTER REGULATOR LFR-1/2-D-7-DI-MAXI-ASMC MACM6-30N-X131 CENTERING UNITFESTO 192370 FILTER REGULATOR LFR-1/2-D-5M-DI-MAXISMC AC20B-F01CE-D AIR FILTER + REGULATORFESTO 537645 FILTER REGULATOR LFR-1/4-DB-7-O-MINI-H
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap