FESTO 192626 FILTER REGULATOR LFR-3/4-D-5M-O-MIDI-A
LFR Filter Control Valve
See technical informationSee documentsReferences
Festo:LFR-3/4-D-5M-O-MIDI-A
Rubix:114A2028
Manufacturer :192626
EAN:4052568152680

Documents
Product details : FESTO 192626 FILTER REGULATOR LFR-3/4-D-5M-O-MIDI-A
Filter regulator LFR-3/4-D-5M-O-MIDI-A With metal bowl guard without pressure gauge, degree of filtration 5 µm. With automatic Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm
Technical specifications
Attributes
| Logistic Weight | 1155 g |
|---|---|
| Threading diameter (inch) | 3/4 '' |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Material | zinc die-cast |
| Volume flow rate | 2600 l/min |
| Filter fineness | 5 µm |
| Connection 1 | 3/4 |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 365.40 excl. VAT
/ Each
£ 438.48 incl. VAT
- Delivery usually within ( 8 ) days