References
Festo:FRC-1-D-5M-MAXI
Rubix:124A2442
Manufacturer :162777
EAN:4052568132897

Documents
Product details : FESTO 162777 SERVICE UNIT FRC-1-D-5M-MAXI
Service unit FRC-1-D-5M-MAXI Filter/regulator/lubricator combination, 5 µm Filter, with metal bowl guard. With manual Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 308x85x193 mm |
|---|---|
| Logistic Weight | 2646 g |
| Threading diameter (inch) | 1 '' |
| Material | zinc die cast |
| Volume flow rate | 7200 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 969.78 excl. VAT
/ Each
£ 1,163.74 incl. VAT
- Delivery date on request
Contact a branch